Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highcraft 1-1/2in Brass Waste and Overflow Shoe with Chrome Drain for Bathtub

  • Mfr # T5113BSA

  • Zoro # G313335353


product price: $39.99
/ea

Key Features

Color/Finish
Chrome
Drain Material
Brass
Length - Drains
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5113BSA
Zoro #
G313335353
UPC #
804595351130
Country of Origin
China

Dimensions

Length - Drains
21.65 in

Details

Color/Finish
Chrome
Drain Material
Brass

Description

This 1-1/2in Brass Waste and Overflow Shoe ensures efficient drainage, preventing clogs and water overflow in bathtubs. It features a 1-1/2in diameter tube that is 19in long. Made from durable brass for long-lasting reliability and corrosion resistance.


  • BATH WASTE & OVERFLOW SHOE: Brass waste and overflow shoe is intended for catching bath waste. It ensures efficient drainage by avoiding clogging and and preventing water overflow.
  • SIZE:1-1/2" tube diameter and 19" long tube
  • DURABLE BRASS CONSTRUCTION: Composed of high quality brass for long lasting reliability and corrosion resistance.
  • RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
  • WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.