
Highcraft 1-1/2in Chrome Plated Brass Die Cast Slip Joint Nuts
Mfr # T1312A
Zoro # G513335344
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Basic Pipe Fitting Material
Brass
Width
1.9 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1312A
Zoro #
G513335344
UPC #
804595013120
Country of Origin
China
Dimensions
Width
1.9 in
Details
Basic Pipe Fitting Material
Brass
Color
Chrome
Description
Highcraft 1-1/2in Chrome Plated Brass Die Cast Slip Joint Nuts are crafted from top-grade durable brass. The rust-resistant design ensures long-lasting reliability.
- Die cast slip joint nuts are made of high qulaity durable chrome plated brass material
- Easy to install slip joint nuts
- No teflon tape needed- just pair with poly slip joint washer to have the S/J nut securely connected
- RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
- WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.