
Highcraft 1-1/2in Poly Tailpiece Washer, 10PK
Mfr # T1324-10-GA
Zoro # G713335342
product price: $6.99
/pk 10, $0.70/eaSold in multiples of 2 for $13.98
Key Features
Color
White
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1324-10-GA
Zoro #
G713335342
UPC #
804595373736
Country of Origin
China
Details
Color
White
Material
Brass
Description
The Highcraft 1-1/2in Poly Tailpiece Washer is made from durable poly plastic, providing a reliable seal to prevent leaks and reduce friction between brass fittings.
- Durable poly plastic material construction
- Seals are highly effective at preventing leaks.
- Reduces brass to brass friction
- RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
- WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.