
Highcraft 1-1/2in Rough Brass Slip Joint Nuts
Mfr # T22613A
Zoro # G113335348
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Basic Pipe Fitting Material
Brass
Width
1.9 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T22613A
Zoro #
G113335348
UPC #
804595226131
Country of Origin
China
Dimensions
Width
1.9 in
Details
Basic Pipe Fitting Material
Brass
Color
Brass
Description
Highcraft 1-1/2in Rough Brass Slip Joint Nuts are crafted from top-grade durable brass.The rust-resistant design ensures long-lasting reliability.
- Die cast slip joint nuts are made of high qulaity durable rough brass material
- Easy to install slip joint nuts
- No teflon tape needed- just pair with poly slip joint washer to have the S/J nut securely connected
- RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
- WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.