Zoro Homepage

Highcraft 1-1/4in Chrome Plated Brass Die Cast Slip Joint Nuts

  • Mfr # T1314A

  • Zoro # G613335343


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1314A
Zoro #
G613335343
UPC #
804595013144
Country of Origin
China

Dimensions

Width
1.7 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome

Description

Highcraft 1-1/4in Chrome Plated Brass Die Cast Slip Joint Nuts are crafted from top-grade durable brass. The rust-resistant design ensures long-lasting reliability.


  • Die cast slip joint nuts are made of high qulaity durable chrome plated brass material
  • Easy to install slip joint nuts
  • No teflon tape needed- just pair with poly slip joint washer to have the S/J nut securely connected
  • RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
  • WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.