Zoro Homepage

Highcraft Linkage Replacement for Bath Trip Lever, Brass

  • Mfr # T5113LA

  • Zoro # G413335345


product price: $8.99
/ea

Key Features

Length - Drains
13.8 in
Drain Material
Brass
Color/Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5113LA
Zoro #
G413335345
UPC #
804595977637
Country of Origin
China

Dimensions

Length - Drains
13.8 in

Details

Drain Material
Brass
Color/Finish
Brass

Description

The Highcraft Linkage Replacement for Bath Trip Lever enables drain operation via a trip lever mechanism. It offers universal fit with adjustable components for various tub sizes. Made of durable brass, it resists corrosion and rust, ensuring long-lasting reliability.


  • Linkage assembly enables the operation of the bathtub drain, allowing it to open and close through the use of the trip lever mechanism.
  • Universal Fit: Compatible with most standard bathtub drains, it features adjustable components that can fit various tub sizes and configurations, making it a versatile replacement or upgrade option.
  • DURABLE BRASS CONSTRUCTION: Corrosion-resistant material, ensuring long-lasting performance and reliability in a variety of water conditions.
  • RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
  • WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.