
Press Ball Valve with Drain, Brass 1/2"
Mfr # 310D012-NL
Zoro # G901106723
product price: $20.45
/eaKey Features
Ball Material
stainless steel
Ball Port Style
Full Port
Pipe Size
1/2"
Connection Type
PRESS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310D012-NL
Zoro #
G901106723
UPC #
804595350492
Country of Origin
China
Dimensions
Pipe Size
1/2"
Details
Ball Material
stainless steel
Ball Port Style
Full Port
Connection Type
PRESS
Description
This Everflow Premium Brass Press Valve is the ideal choice for flow control in your press piping systems. It features a solid forged brass construction, stainless steel ball, vinyl grip lever handle, blow out proof stem, purge drain, and secure PRESS connections. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.