Zoro Homepage

Press Double-O-Ring Press Ball Valve, Brass 2"

  • Mfr # 310R002-NL

  • Zoro # G101106745


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Ball Material
stainless steel
Pipe Size
2
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310R002-NL
Zoro #
G101106745
UPC #
804595996072
Country of Origin
China

Dimensions

Pipe Size
2

Details

Ball Material
stainless steel
Ball Port Style
Full Port

Description

This Everflow Premium Brass Press Valve is the ideal choice for flow control in your press piping systems. It features a solid forged brass construction, stainless steel ball, vinyl grip lever handle, blow out proof stem, and secure PRESS connections. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.