
Press High Flow Drain Ball Valve, 3 Way Adjustable Flow Path, Brass 1-1/2"
Mfr # 706R112-NL
Zoro # G101106769
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Valve Ways
3 Way
Pipe Size
1-1/2"
Connection Type
Press x Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706R112-NL
Zoro #
G101106769
UPC #
804595354414
Country of Origin
China
Dimensions
Pipe Size
1-1/2"
Details
Valve Ways
3 Way
Connection Type
Press x Press
Description
This Everflow Drain Valve enables quick isolation and drainage of any portion of a piped system. Ideal to install directly after a water meter to winterize a home and purge entire system with a simple quarter turn action. Reversible handle allows for draining from either side of ball. Valves with 3-way adjustable flow path may be quickly and easily reconfigured to drain from either side of the ball. Simply remove the handle, turn the stem 180° and replace the handle. Eliminates many leak paths and saves significant labor. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.