Pressx3/4" MHT Full Port Hose Ball Valve with Chain and Cap, Brass 3/4"

  • Mfr # RHBV-034-NL

  • Zoro # G201106829


product price: $29.69
/ea

Key Features

Ball Material
steel
Ball Port Style
Full Port
Pipe Size
3/4"
Connection Type
Press x Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHBV-034-NL
Zoro #
G201106829
UPC #
804595341315
Country of Origin
China

Dimensions

Pipe Size
3/4"

Details

Ball Material
steel
Ball Port Style
Full Port
Connection Type
Press x Hose

Description

This Everflow Premium Brass Full Port Hose Ball Valve is the ideal choice for water control in your piping systems. It features a full port steel ball, Press x Hose connections, vinyl grip lever handle, PTFE seal, packing nut and blow out proof stem design. Additionally, it incudes a hose cap with a chain, for easy drain and hose connection. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.