
SWT Full Port Ball Valve with Cleanout and Flange, Brass 1"
Mfr # 895C001
Zoro # G901106778
product price:Â $46.89
/eaKey Features
Ball Port Style
Full Port
Pipe Size
1"
Connection Type
SWT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
895C001
Zoro #
G901106778
UPC #
804595119006
Country of Origin
China
Dimensions
Pipe Size
1"
Details
Ball Port Style
Full Port
Connection Type
SWT
Description
This Everflow Premium Brass Ball Valve is the ideal choice for flow control in your piping systems. It features a heavy duty rust resistant brass construction, vinyl grip lever handle, blow out proof stem design, PTFE seats, seals and flange. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.