SWT Full Port Ball Valve with Cleanout and Flange, Brass 3/4"

  • Mfr # 895C034

  • Zoro # G501106789


product price:  $45.49
/ea

Key Features

Pipe Size
3/4
Ball Port Style
Full Port
Connection Type
SWT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895C034
Zoro #
G501106789
UPC #
804595119013
Country of Origin
China

Dimensions

Pipe Size
3/4

Details

Ball Port Style
Full Port
Connection Type
SWT

Description

This Everflow Premium Brass Ball Valve is the ideal choice for flow control in your piping systems. It features a heavy duty rust resistant brass construction, vinyl grip lever handle, blow out proof stem design, PTFE seats, seals and flange. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.