Zoro Homepage

SWT Gas Ball Valve, Brass 1-1/2"

  • Mfr # 300C112

  • Zoro # G501106857


product price: $38.69
/ea

Key Features

Ball Port Style
Full Port
Connection Type
SWT
For Media
gas and non-potable water
Ball Material
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300C112
Zoro #
G501106857
UPC #
804595976951
Country of Origin
China

Details

Ball Port Style
Full Port
Connection Type
SWT
For Media
gas and non-potable water
Ball Material
stainless steel

Description

This Everflow Premium Brass Gas Ball Valve is the ideal choice for water control in your piping systems. It features a stainless steel ball, SWT connections, vinyl grip lever handle, PTFE seal and blow out proof stem design. It is ideal for use in gas and non-potable water applications. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.