Zoro Homepage

SWT High Flow Drain Ball Valve, 3 Way Adjustable Flow Path, Brass 1"

  • Mfr # 706C001-NL

  • Zoro # G001106821


product price: $58.69
/ea

Key Features

Valve Ways
3 Way
Pipe Size
1"
Connection Type
SWT X SWT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706C001-NL
Zoro #
G001106821
UPC #
804595354346
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Valve Ways
3 Way
Connection Type
SWT X SWT

Description

This Everflow Drain Valve enables quick isolation and drainage of any portion of a piped system. Ideal to install directly after a water meter to winterize a home and purge entire system with a simple quarter turn action. Reversible handle allows for draining from either side of ball. Valves with 3-way adjustable flow path may be quickly and easily reconfigured to drain from either side of the ball. Simply remove the handle, turn the stem 180° and replace the handle. Eliminates many leak paths and saves significant labor. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.