Battery Recycling Kit, 2.5 gal capac.
- Mfr # 7052758
- Zoro # G223525141
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Prepaid Disposal Included
Prepaid Disposal Included
Weight Capacity
35 lb
For Battery Type
Lead Acid Batteries
Maximum Battery Size - L
7 in
Volume Capacity
2 1/2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7052758
- Zoro #
- G223525141
- UPC #
- -
- Country of Origin
- United States
- Prepaid Disposal Included
- Prepaid Disposal Included
- Weight Capacity
- 35 lb
- For Battery Type
- Lead Acid Batteries
- Item
- Battery Recycling Kit
- Volume Capacity
- 2 1/2 gal
Dimensions
- Maximum Battery Size - L
- 7 in
- Maximum Battery Size - WxH
- 8 1/2 in x 8 1/2 in
Description
Battery Recycling Kit, For Battery Type Lead Acid Batteries, 2 1/2 gal Volume Capacity, 35 lb Weight Capacity, Maximum Battery Size - L 7 in, Maximum Battery Size - WxH 8 1/2 in x 8 1/2 in, Prepaid Disposal Included Prepaid Disposal Included
Restrictions
This item has been restricted from sale in the following states:
AK, HI, ME, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.