Shop RECYCLEPAK
See all product information
Create Account
Lightning Recycle Kit, 17 lb
- Mfr # SUPPLY-401CH
- Zoro # G512007471
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
For Use With
4 ft Shielded Fluorescent Lamps
Width
6 in
Depth
6 in
Length
48 in
Weight Capacity
17 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPPLY-401CH
- Zoro #
- G512007471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Length
- 48 in
- Overall Length
- 48 in
- Overall Width
- 6 in
- Wire Rope Length
- 48 in
Details
- Item
- Lighting Recycling Kit
- For Use With
- 4 ft Shielded Fluorescent Lamps
- Weight Capacity
- 17 lb
- Volume Capacity
- 16 T12 or 39 T8 4 ft Straight Shielded Fuorescent Lamps
- Includes
- Hook-and-Loop Closures, Inner Corrugated Tube, Liner, Liner Tie
- UN Approval No.
- 4G/Y7.9/S/XX* USA/+BR9506
- Prepaid Disposal Included
- Prepaid Disposal Included
- For Lighting Shape
- (16) T12, (39) T8
- For Lighting Technology
- Fluorescent
- Liner Type
- 5.5 mil Vapor Barrier Liner
Description
Lighting Recycling Kit, For Lighting Technology Fluorescent, For Lighting Shape (16) T12, (39) T8, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 17 lb, 48 in Length, 6 in Width, 6 in Depth, Standards Not Applicable, UN Approval No. 4G/Y7.9/S/XX* USA/+BR9506, Liner Type 5.5 mil Vapor Barrier Liner
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.