Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 2.5 gpm, 3-1/4" dia.
Mfr # EV969371
Zoro # G310534841
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Beverage Makers, Coffee Makers, Food Service Steamers
- Flow Rate 2.5 gpm
- For Use With Filtration System
- Service Life 25,000 gal
- Series FC5-S
Product Information
- Brand Everpure
- MFR # EV969371
- Zoro # G310534841
- UPC # 054568591678
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 1/4 in |
Overall Height | 20 3/4 in |
Details
Description
Quick Connect Filter, For Use With Filtration System, Reduces Chlorine Taste and Odor, Dirt and Sediment, Limescale, Micron Rating 5 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 25,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Makers, Coffee Makers, Food Service Steamers, Standards NSF 42, Series FC5-S, Compatible Mfr. Model Number Insurice PF, QC7I, QL2, QL3, QL3B, Maximum Pressure 125 psi, Minimum Pressure 10 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 2" PVC/EPDM, Lever Handle (BYCS1020E1LGA)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012804)
- LEGEND VALVE 3/4" CRIMP RING FOR PEX FTG (460-904)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962704-75)
- EVERPURE Woven Filter Cartridge, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910817-75)
- EVERPURE Quick Connect Filter, 6 gpm, 5-5/32" O.D., 12 1/2 in H (EV979845-75)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 10 1/2 in H (EV962714-75)
- EVERPURE Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22 (EVERPURE-I20002)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to 55890-01 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7568)
- Everpure Water Filter Cartridges