This item is Discontinued.

Everpure Replacement Filter Cartridge, 0.5 gpm, 0.5 Micron, 3-1/4 O.D., 10 1/4 in H EV961266-75

Replacement Filter Cartridge, 0.5 gpm, 0.5 Micron, 3-1/4 O.D., 10 1/4 in H (Discontinued)

  • Mfr # EV961266-75
  • Zoro # G5743412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EV961266-75
Zoro #
G5743412
UPC #
54568554116
Country of Origin
United States

Dimensions

Height
10 1/4 in
Outside Dia.
3-1/4
Filter Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Height
10 1/4 in
Removes Particle Size Down To
Less than 1 micron

Details

Application
Food Service Beverage
Flow Rate
0.5 gpm
For Use With
EV9272-41, Mfr. No. EV9259-24
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
1,500 gal
Housing Material
Aluminum
Filter Reduces
Bacteria, Odor
Filter Flow Rate
0.5 gpm
Fits Brand
Everpure
Standards
NSF 42, NSF 53
Micron Rating
0.5 micron
Item
Replacement Filter Cartridge
Reduces
Bacteria
Material of Construction
Aluminum
Includes
Cartridge Only
Type
Beverage Filter
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
EV9259-24, EV9272-41
Compatible Grainger Part Number
5WFG6, 5WFJ1

Description

Replacement Filter Cartridge, For Use With EV9272-41, Mfr. No. EV9259-24, Reduces Bacteria, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 10 1/4 in, Service Life 1,500 gal, Maximum Temperature 100 Degrees F, Application Food Service Beverage, Standards NSF 42, NSF 53, Compatible Mfr. Model Number EV9259-24, EV9272-41, Compatible with Grainger Part Number 5WFG6, 5WFJ1, Maximum Pressure 125 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.