Clothes Drying Rack Indoor/Outdoor Portable Rack for Clothing, Towels, Shoes Collapsible Stand
- Mfr # 82-CRAF10-BSS
- Zoro # G522936853
product price:Â
$
62.85
/ea
Key Features
Height
40.4 in
Width
22 in
Color
Brushed Stainless-Steel
Material
Powder-Coated Aluminum
Length
58.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-CRAF10-BSS
- Zoro #
- G522936853
- UPC #
- 196593932115
- Country of Origin
- China
Dimensions
- Height
- 40.4 in
- Width
- 22 in
- Length
- 58.2 in
Details
- Color
- Brushed Stainless-Steel
- Material
- Powder-Coated Aluminum
- Includes
- Drying Rack
- Item
- Drying Rack
Description
Hang your just-washed towels, pants, shirts, delicates, and shoes to air dry on the Laundry Racks for Drying Clothes by Everyday Home. This laundry drying rack is designed for use outdoors on warm, sunny days, or indoors as an alternative to drying items in your dryer. Equipped with 2 sides with 8 bars on each side, shoe drying racks, additional hanging wings, and a mesh rack for delicates, this sturdy drying rack clothing can hold all your clothing items from your washing load with ease. In between each use, the cloths drying rack folding indoor easily folds down for storing in a closet, beside the washing machine, or behind the laundry room door. You can even use it with one 1 side wing folded down and close to the wall for small spaces, perfect for dorm rooms, apartments, and tiny homes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.