This item is Discontinued.

Evga Corporation EVGA 220-B5-0550-V1 550W B5 Power Supply - Modular Internal - 120V; 230V Input 220-B5-0550-V1

EVGA 220-B5-0550-V1 550W B5 Power Supply - Modular Internal - 120V; 230V Input (Discontinued)

  • Mfr # 220-B5-0550-V1
  • Zoro # G603881515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220-B5-0550-V1
Zoro #
G603881515
UPC #
843368064174
Country of Origin
China

Description

The B5 power supplies provide maximum flexibility for system builders with a fully modular design and a small chassis across all models. At 150mm length, the B5 power supplies provide solid, affordable power for all manner of system builds and cases. The ultra-quiet 135mm Fluid-Dynamic Bearing fan becomes silent when coupled with EVGA ECO mode to turn off the fan in low to medium loads. The larger fan and carefully tuned profile creates a quieter experience than the B3 power supplies.

Featuring an LLC Resonant design + DC to DC converter, EVGA B5 power supplies are up to 89% efficient - well above 80 Plus Bronze requirements. Moreover, the B5 power supplies are designed with modern standards, including

Features
  • 80 PLUS Bronze certified, with 85% efficiency or higher under typical loads
  • Fully Modular to reduce clutter and improve airflow
  • EVGA ECO Intelligent Thermal Control System eliminates fan noise at low to medium loads
Specifications
  • Product Series: B5
  • Product Type: Power Supply
  • Specification Compliance: ATX12V/EPS12V
  • Efficiency: 85%
  • Number of Fans: 1
  • Modular: Yes
  • Input Voltage: 230 V AC
  • Input Voltage: 120 V AC
  • Output Voltage: 5 V DC @ 3 A
  • Output Voltage: 5 V DC @ 24 A
  • Output Voltage: 12 V DC @ 45.80 A
  • Output Voltage: - 12 V DC @ 500 mA
  • Output Voltage: 3.3 V DC @ 24 A
  • Output Power: 550 W
  • Form Factor: Internal
  • Height: 3.4"
  • Width: 5.9"
  • Depth: 5.9"
  • Environmentally Friendly: Yes
  • Environmental Certification: 80 Plus Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.