This item is Discontinued.

Evga SuperNOVA 450 GM 450W 80 PLUS Gold ATX12V & EPS12V Power Supply 123-GM-0450-Y1

SuperNOVA 450 GM 450W 80 PLUS Gold ATX12V & EPS12V Power Supply (Discontinued)

  • Mfr # 123-GM-0450-Y1
  • Zoro # G5936577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123-GM-0450-Y1
Zoro #
G5936577
UPC #
843368056254
Country of Origin
Switzerland

Dimensions

Depth
3.9"
Height
2.5"
Width
4.9"

Details

Product Type
Power Supply
Output Power
450 W

Description

SuperNOVA 450 GM 123-GM-0450-Y1 450W 80 PLUS Gold ATX12V & EPS12V Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.