Shop All Video & Sound Cards
This Product is Discontinued
Evga
XR1 Capture Device, Certified for OBS, USB 3.0, 4K Pass Through, (Discontinued)
Mfr # 141-U1-CB10-LR
Zoro # G500618313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 5.1"
- Height 1.3"
- Length 3.4"
- Product Type Video Capturing Device
Product Information
- Brand Evga
- MFR # 141-U1-CB10-LR
- Zoro # G500618313
- UPC # 843368066246
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Width | 5.1" |
Height | 1.3" |
Length | 3.4" |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.