Oil sprayer 8oz Set/2, 2PK
- Mfr # 8118BL
- Zoro # G523956416
product price:Â
$
19.99
/pk of 2, $10.00/ea
Sold in multiples of 2Â pks for
$39.98
Key Features
Capacity
8 oz
Width
4 in
Seal/Gasket Material
Plastic
Height
7 in
For Use With
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8118BL
- Zoro #
- G523956416
- UPC #
- 042854081576
- Country of Origin
- China
- Capacity
- 8 oz
- Seal/Gasket Material
- Plastic
- For Use With
- Oil
- Color
- Blue
Dimensions
- Width
- 4 in
- Height
- 7 in
Description
Evo's Mini Non-Aerosol Oil Sprayer Bottles spray without harmful propellants or chemicals, require no pumping or priming, and won't get clogged Made with food-safe, Latex, BPA, and DEHP-free materials; award-winning design by Michael Graves Design Group (MGDG); set of 2; each holds 8-ounces Nozzles rotate horizontally or vertically to spray a unique fan-shape; cover more surface with 1/4-teaspoon for healthy portion and calorie control Keep 2 oils or vinegars ready; smaller 8-ounce size offers more convenience Ideal for home and commercial kitchens; shatterproof bottle is top-rack dishwasher safe; hand wash sprayer and clear the trigger with hot water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.