Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Evocharge EVSE  No Cable Mgmt  Single Port Pedestal w 18' Cable EVC3AA0A1E1A2

EVSE No Cable Mgmt Single Port Pedestal w 18' Cable (Discontinued)

  • Mfr # EVC3AA0A1E1A2
  • Zoro # G407710547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC3AA0A1E1A2
Zoro #
G407710547
UPC #
64222048806
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
18 ft
Height
11
Width
15
Length
50

Details

Item
Electric Vehicle Charger
For Use With
Electric vehicles made in North America
Voltage
208-240
Amps
32A
Enclosure Rating
NEMA 4
Operating Temp. Range
-22⁰F to 122⁰F (-30⁰C to 50⁰C)
Level
Level 2
Connector Type
SAE J1772
Standards
Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA
Includes
All mounting hardware
Output Power
7.68 kW
Weight
32

Description

EvoCharges standard commercial Level 2 EVSE charger offers nonnetworked power for virtually all electric vehicles EV and Plugin Hybrid Electric Vehicles PHEV With a simple interface and no activation requiredOur EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreLEVEL 2 COMMERCIAL EV CHARGERUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredPEDESTALDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteSmall footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestalEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, 4foot pedestal, installation instructions, brackets and all nuts, bolts, screws, anchors needed for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.