This item is Discontinued.

Evocharge iEVSE Home 25 ft Cable EVC3ABCB2E1A1

iEVSE Home 25 ft Cable (Discontinued)

  • Mfr # EVC3ABCB2E1A1
  • Zoro # G807710567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVC3ABCB2E1A1
Zoro #
G807710567
UPC #
64222055057
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
25 ft
Height
11
Width
15
Length
16

Details

Item
Electric Vehicle Charger
For Use With
Electric vehicles made in North America
Voltage
208-240
Amps
32A
Enclosure Rating
NEMA 4
Operating Temp. Range
-22⁰F to 122⁰F (-30⁰C to 50⁰C)
Level
Level 2
Connector Type
SAE J1772
Weight
16
Includes
All mounting hardware
Standards
Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA
Output Power
7.68 kW

Description

Easily manage your charging with iEVSE Home, EvoCharges smart electric vehicle EV home charger With WiFi connectivity and a userfriendly app, you can take control of your stations charging capabilitiesLEVEL 2 IEVSE HOME SMART EV CHARGER FEATURESCharge up to 8X faster than the standard car chargerMobile App for simple management of charging times and status, tracking usage and moreConnect to 24Ghz home WiFi for smart home connectivity18 ft and 25 ft charging cable lengths optionsSafely charge with ULcUL listingEasy installation mounting bracketNEMA 4 rated for indoor or outdoor useNEMA 650 plug for simple plug and charge installation with a 240V outletWorks with all EVs sold in North America including Tesla with J1772 connectorCONFIGURABLE OPTIONSOptional 22 or 30foot charging cable with EvoReelOptional cable management RetractorEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, installation instructions, app setup guide, bracket and all nuts, bolts, screws needed for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.