Card Printer, Single-Sided

  • Mfr # ZN1H0000RS

  • Zoro # G8485942


product price:  $1,605.50
/ea
Free Shipping & Returns

Key Features

Type
Single-Sided USB and Ethernet
Color
Fire Red
Width
12.2 in
Height
3.4 in
Barcodes
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZN1H0000RS
Zoro #
G8485942
UPC #
-
Country of Origin
France

Dimensions

Width
12.2 in
Height
3.4 in
Depth
8.1 in
Overall Width
12 1/2 in
Overall Height
8 in
Overall Depth
8 1/2 in
Card Thickness - Minimum
10 mil
Card Thickness - Maximum
40 mil
Media Size
2.13 in x 3.37 in - CR-80 Card
Media Thickness
29.92 mil

Details

Item
Dye Sublimation/Thermal Transfer Printer
Type
Single-Sided USB and Ethernet
Color
Fire Red
Barcodes
Yes
Resolution
300 dpi
Voltage
100 to 240V AC
Print Speed
24 Second
Connection
Ethernet, USB
Card Type
10 to 40 mil
Print Mode
Dye Sublimation
Supported Barcode Symbologies
EAN-13, Code 39, Interleaved 2 of 5, Code 128
Card Format Supported
CR80
Includes Barcode Printing
Barcode Printing Included
Printer Style
Single-Sided
Input Voltage - Maximum
240 V AC
Product Type
ID Card Printer
Input Voltage - Minimum
100 V AC
Display Screen
Yes
Print Technology
Dye Sublimation/Thermal Transfer
Power Adapter Included
Yes
Maximum Mono Print Speed
7.2 Second
USB
Yes
Cables Included
USB
Input Voltage
24 V DC
Platform Supported
PC
Recommended Use
Card Print
Media Type
Varnish Card, ABS Card, PVC Card, PVC Composite, PET Card
Includes
Expert Zenius Card Printer Single Sided, Software & Driver CD, Cleaning Kit, USB Cable, Power Supply, Power Cords
Media Handling
1 x Output Hopper - 20 Card Capacity, 1 x Feeder - 50 Card Capacity
Certifications & Standards
CE, FCC, IEC, VCCI, CCC, KC, ErP 2009/125/CE
Environmentally Friendly
Yes
Power Source
Power Adapter
Standard Memory
16 MB
Print Color Capability
Color
Printing Capability
Single Sided
Barcode Symbology Supported
EAN-13, Interleaved 2 of 5, Code 128, Code 39
Maximum Print Resolution (dpi)
300
Energy Star
Yes
Ethernet Technology
Ethernet
Ethernet
Yes
Display Screen Type
LED

Description

Evolis Card Printer, Single Sided USB and Ethernet, Print Speed 150 Cards/Hour, Resolution 300 dpi, Card Type 10 to 40 mil, Connection USB & Ethernet, Barcodes Yes, Height 8 In., Width 12-1/2 In., Depth 8-1/2 In., Voltage 100 to 240, Print Mode Dye Sublimation, Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.