Card Printer, Single-Sided
Mfr # ZN1HB000RS
Zoro # G7960224
product price:Â $2,037.75
/ea
Free Shipping & Returns
Key Features
Type
Magnetic Encoder, Single Sided USB and Ethernet
Color
Red
Width
12 1/2 in
Height
8 in
Print Mode
Dye Sublimation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZN1HB000RS
Zoro #
G7960224
UPC #
-
Country of Origin
France
Dimensions
Width
12 1/2 in
Height
8 in
Depth
8 1/2 in
Card Thickness - Maximum
40 mil
Card Thickness - Minimum
10 mil
Overall Height
8 in
Overall Depth
8 1/2 in
Overall Width
12 1/2 in
Details
Item
ID Card Printer
Type
Magnetic Encoder, Single Sided USB and Ethernet
Color
Red
Print Mode
Dye Sublimation
Print Speed
150 Cards per 1 hr
Voltage
100 to 240V AC
Barcodes
Yes
Card Type
10 to 40 mil
Connection
Ethernet, USB
Resolution
300 dpi
Printer Style
Single-Sided
Input Voltage - Minimum
100 V AC
Input Voltage - Maximum
240 V AC
Card Format Supported
CR80
Includes Barcode Printing
Barcode Printing Included
Product Type
ID Card Printer
Description
Evolis Card Printer, Single Sided USB and Ethernet, Magnetic Encoder, Print Speed 150 Cards/Hour, Resolution 300 dpiCard Type 10 to 40 milConnection USB & Ethernet, Barcodes YesHeight 8 In., Width 12-1/2 In., Depth 8-1/2 In., Voltage 100 to 240, Print Mode Dye Sublimation, Red
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.