Zoro Homepage

ID Card Printer Ribbon, Silver

  • Mfr # R2017

  • Zoro # G7859056


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Single Color
Color
Silver Monochrome
Width (In.)
3 1/2 in
Cards per Roll
1,000
Depth (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2017
Zoro #
G7859056
UPC #
-
Country of Origin
Japan

Dimensions

Width (In.)
3 1/2 in
Depth (In.)
4 1/2 in
Height (In.)
1 1/2 in
Overall Length
4 1/2 in
Overall Width
3 1/2 in
Overall Height
1 1/2 in

Details

Item
ID Card Printer Ribbon
Type
Single Color
Color
Silver Monochrome
Cards per Roll
1,000
For Use With
Dualys 3 or Securion, Pebble 4
Color Capability
Monochrome
Number of Prints per Roll
1,000
Print Type
Thermal
Color Format
Silver
Product Type
ID Card Printer Ribbon
Compatible Brand
Evolis
Compatible Product Type
PVC/Composite Cards

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 1000, Height 1.5 In., Width 3.5 In., Depth 4.5 In., Silver Monochrome, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.