Zoro Homepage

7 Amp Multi Material Reciprocating Saw

  • Mfr # R230RCP

  • Zoro # G705672202


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Stroke Length
1-1/8 in.
Tool Weight
7
Material
Metal
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R230RCP
Zoro #
G705672202
UPC #
849713084958
Country of Origin
China

Dimensions

Stroke Length
1-1/8 in.
Length
10
Width
21.2

Details

Voltage
120
Tool Weight
7
Material
Metal
Cutting Capacity
11-3/4 x 3-9/16 inch

Description

The Evolution R230RCP reciprocating saw is built with a robust and light-weight design making cuts fast and efficient. The powerful 7 Amp motor allows you to cut through a variety of materials with ease, making it the perfect saw for every workshop. The LED work-light allows for greater visibility around cutting area, making every cut with precision. This saw is also supplied with 4 blades. The multi-material cutting technology provides you the opportunity to cut a variety of materials with 1-blade.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.