Zoro Homepage

Cordless Concrete Saw, 20V, 5 Ah

  • Mfr # R10DCT-Li

  • Zoro # G216286882


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Brushless Motor
Yes
Blade Dia.
10 in
Arbor Shape
Round
Standards
IP20
Battery Model No.
107-0003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10DCT-Li
Zoro #
G216286882
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10 in
Max. Cutting Depth
4 in
Arbor Size
7/8 in

Details

Brushless Motor
Yes
Arbor Shape
Round
Standards
IP20
Battery Model No.
107-0003
Number of Batteries Included
2
Voltage
20V
Battery Capacity
5 Ah
Water Connection
3/4 in Garden Hose Quick Connect
Cutting Type
Wet
Features
3 Year Warranty, AOS Active Overload System, On-Board Tool Storage, Self-adjusting Blade Guard, Wheeled Undercarriage
Tool Style
Handheld
Battery Series
20V
Variable Speed
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Includes
Diamond Blade, Hose Connector, Multi-Tool, Rubber Cap (Extraction Port)
Charger Included
Yes
Power Source
Cordless
Item
Cordless Concrete Saw
Tool Weight
16.5 lb
Max. Blade Speed
5,870 RPM
Charger Model
108-0003A
Cutting Guide Included
Integrated Dual LED Work Light

Description

Cordless Concrete Saw, Cordless, Primary Saw Application Concrete, Masonry, Metal, Tool Style Handheld, Blade Dia. 10 in, Max. Blade Speed 5,870 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 4 in, Cutting Guide Included Integrated Dual LED Work Light, Water Connection 3/4 in Garden Hose Quick Connect, Variable Speed No, Tool Weight 16.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Voltage 20V, Battery Series 20V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.