Heavy-Duty Trash Can Liner 55-60 gal, 38 in x 58 in, 1.5 Mil, Black, 100PK
- Mfr # 210385815
- Zoro # G623372994
product price:Â
$
43.69
/pk of 100, $0.44/ea
Key Features
Application
Heavy-Duty
Capacity
55-60 gallons
Length
58 in
Material
Low Linear Density Polyethylene
Thickness
1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210385815
- Zoro #
- G623372994
- UPC #
- 857738005292
- Country of Origin
- United States
Dimensions
- Length
- 58 in
- Size
- 38 in x 58 in
- Thickness
- 1.5 mm
- Width
- 38 in
Details
- Application
- Heavy-Duty
- Capacity
- 55-60 gallons
- Material
- Low Linear Density Polyethylene
- Color
- Black
- Bags Per Roll
- 100
- Strength Rating
- Extra-Heavy
- Item
- Trash Bag
Description
Low density trash bags are made from resins that are resistant to puncturing and tearing, allowing them to stretch more easily than high density bags. Plus, they are comparatively thicker than high density garbage bags. This bag has a 1.5 mil thickness making it a suitable for heavy, sharp trash. For added durability, this trash bag features a star-sealed bottom. The most common seal in the industry, star seals are manufactured by folding the bottom of the trash can liner over several times and then sealing it. This allows the liner to conform to the shape of the trash can, virtually eliminating leaks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.