This item is Discontinued.

Evolution Sorbent Products Absorbent Roll, Gray, 43 gal., 28 In. W 3(CF)GRSL28/300

Absorbent Roll, Gray, 43 gal., 28 In. W (Discontinued)

  • Mfr # 3(CF)GRSL28/300
  • Zoro # G4114153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3(CF)GRSL28/300
Zoro #
G4114153
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Length
300 ft

Details

Item
Absorbent Roll
Item - Spill Control
Absorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
43 gal
Volume Absorbed Range
40 to 49 gal
Color
Gray
Absorbency Weight
Light
Package Type
Lightweight
Product Type
Sorbent Roll
Dispenser Box
No

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, Volume Absorbed per Pkg. 43 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.