Zoro Homepage

Sorbent Pad, Oil, 16 in x 18 in, White

  • Mfr # 1CFWPSL*

  • Zoro # G502538374


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
16 in x 18 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CFWPSL*
Zoro #
G502538374
UPC #
707022396844
Country of Origin
Unknown

Dimensions

Size
16 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

ESP 1CFWPSL COLDFORM2TM ABSORBENT PADS, SINGLE LAMINATION, OIL-ONLY THERE ARE 100 HEAVY WEIGHT PADS IN THE BALE WHICH REPRESENT A HEAVIER PER SQUARE FOOT ABSORBENT PRODUCT. THIS OIL ONLY COLDFORM2TM PAD IS UNIQUE IN THE FACT THAT ONE SIDE IS NO-LINT AND VERY DURABLE, AND THE OTHER SIDE IS SOFT AND ABSORBENT. IT COMBINES SOME OF THE BEST FEATURES FOUND IN A LAMINATED PAD (NON-LINTING & DURABILITY) WHILE REDUCING THE SLIP PROBLEM ASSOCIATED WITH DOUBLE SIDED LAMINATED SORBENTS. THIS PAD IS MORE ABSORBENT THAN ITS MELTBLOWN COUNTERPART. THESE FEATURES MAKE THIS PAD A GREAT COLDFORM2TM GO-TO OIL ONLY PRODUCT. EACH PAD IS 16" X 18" (40 CM X 46 CM) AND FEATURES PERFORATIONS 8" IN-LINE. THE PADS ARE SUPPLIED IN A CLEAR PLASTIC BAG.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.