Electric Concrete Saw, 10 in, Premium Diamond Blade
- Mfr # R255DCT
- Zoro # G723366435
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Blade Supplied
Diamond Blade
Cord Length
13 ft
Height
7.87 in
Width
11.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R255DCT
- Zoro #
- G723366435
- UPC #
- 849713087294
- Country of Origin
- China
Dimensions
- Cord Length
- 13 ft
- Height
- 7.87 in
- Width
- 11.02 in
- Blade Dia.
- 10 in
- Length
- 26.38 in
- Max. Cutting Depth
- 4 in
- Arbor Size
- 7/8 in
- Blade Size
- 10 in
Details
- Color
- Orange
- Blade Supplied
- Diamond Blade
- Item
- Electric Concrete Saw
- Amps
- 15 A
- For Use With
- Concrete and Masonary
- Max. RPM
- 6000 rpm
- Power Source
- Corded
Description
10 in. Electric Concrete Saw | Premium Diamond Blade Included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.