Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Floodlight, 120/277V, 297W, 37700 lm

  • Mfr # EFH1010EE66750ADT1DKBZ

  • Zoro # G6298770


product price: $1,881.87
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole
Lighting Technology
LED
Temp. Range
-40 Degrees to 50 Degrees C
Housing Material
Aluminum
CRI
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFH1010EE66750ADT1DKBZ
Zoro #
G6298770
UPC #
-
Country of Origin
United States

Dimensions

Fixture Length
23 3/4 in
Fixture Width
19 19/64 in
Fixture Height
4 29/32 in
Width
19 19/64 in
Height
4 29/32 in
Length
23 3/4 in
Overall Width
4 7/8 in
Overall Height
26 3/8 in
Manufacturers Warranty Length
5 yr
Overall Length
20 in

Details

Fixture Mounting Location
Pole
Lighting Technology
LED
Color Temperature
5000K
Temp. Range
-40 Degrees to 50 Degrees C
Housing Material
Aluminum
CRI
70
IP Rating - Fixtures
66
Fixture Voltage
120/277
Fixture Housing Color
Bronze
LED Replacement For
400 to 1000W MH
IP Rating
IP66
Item
Floodlight
Item - Floodlights
General Purpose Floodlight
Housing Finish
Dark Bronze
Light Distribution
6x6
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens
37,700 lm
Fixture Housing Material
Die-Cast Aluminum
Max. Fixture Wattage
297.0
Lumens Per Watt
126.9
Fixture Lens Material
Tempered Glass
Watts
11,500
Warranty
5 Years
Fixture Rated Life
50,000 hr.
Standards
ANS 136.41
Color Temp.
5000K
Mounting
Trunnion
Mounting Type - Floodlights
U-Bracket
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Special Features
Corrosion Resistant, Evolve(TM) Light Engine Consisting of Reflective Technology Designed to Optimize Application Efficiency and Minimize Glare, Light Engine Ensure Maximum Heat Transfer
Fixture Wattage
297 W
Voltage
120 to 277V AC
Color Rendering Index
70
Mount Type
Yoke/Trunnion
Light Distribution Shape
NEMA 6x6
Light Technology
LED
Number of Lightheads
1
Fixture Sensor Type
7-Pin Receptacle
Lumens per Watt
126.9 lm/W
Housing Color
Bronze
Light Output
39,000 lm
Sensor Type
Photocell Hub Included
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
50 Degrees C
Metal Halide Wattage Equivalency
1,000 W
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-40 Degrees C
Light Distribution Type - NEMA
NEMA 6x6

Description

Floodlight, Lumens 37,700 lm, Fixture Wattage 297 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 400 to 1000W MH, Fixture Sensor Type 7-Pin Receptacle, Light Technology LED, Fixture Mounting Location Pole, Mount Type Yoke/Trunnion, Color Temperature 5000K, Color Rendering Index 70, Height 4 29/32 in, Width 19 19/64 in, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.