Zoro Homepage

Tripp Lite, Patch Cable, Gigabit, Snagless Molded, Cat6, RJ45 M-M, 100FT, Blue

  • Mfr # EV186990

  • Zoro # G615757853


product price: $64.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV186990
Zoro #
G615757853
UPC #
652513136839
Country of Origin
China

Description

With Tripp Lite's Category 6 molded patch cables you can stay ahead of the game by using this high-speed cable to distribute data voice and video. These cables deliver stable performance up to 550MHz. Each comes UL verified meets -B-2.1 draft 9 standards. Constructed with high-quality copper wire and a staggered-pin plug design near-end crosstalk levels are kept to a minimum. Designed for use in category 6 category 5e and category 5 applications. Cat6 cables are available in a variety of colors with a snagless boot preventing cable snags. Features -Length: 100 ft./Color: Black/Connectors: RJ45 male -Meets category 6 cabling standards -Premium cabling for category 6 category 5e and category 5 applications -High-quality copper wire and a staggered-pin plug design to keep near-end crosstalk levels to a minimum -Feature molded connectors with integral strain relief -Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation -Size - 100-ft. Cat6 Blue Gigabit Patch Cord Snagless Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.