Beacon Light, 115 to 230V AC, 180 FPM, 3 11/32 in Dia.

  • Mfr # 26134060

  • Zoro # G212533225


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26134060
Zoro #
G212533225
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 11/32 in
Footprint Diameter
3 3/8 in
Overall Depth
5 1/8 in

Details

Item
Beacon Light
Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Mounting Style
Surface Mount
Housing Color
Gray
Requires Base
Base Required
Operating Temperature - Minimum
-30 Degrees C
Light Source
LED
Footprint Shape
Circle
Lamp Color
Yellow
Product Type
Warning Light
Lifespan
50,000 hr
Operating Temperature - Maximum
60 Degrees C
Operating Current
100 mA
Lens Shape
Dome
IP Rating
IP66
Lens Color
Yellow
Light Operating Mode
Rotating
For Location
Indoor, Outdoor
NEMA Rating
NEMA 12
Operating Voltage
115 to 230V AC

Description

Beacon Light, Flashes per Minute 180, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.