Shower with Eyewash, Floor Mount, Stainless Steel Pipe, Stainless Steel Bowl, Orange
- Mfr # G1994
- Zoro # G1244050
product price:Â
$
2,317.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Mount Type
Floor
Environment
General Purpose
Pipe Material
Stainless Steel
Standards
ANSI Z358.1-2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1994
- Zoro #
- G1244050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shower Spray Head Diameter
- 10 in
- Inlet Pipe Size
- 1 1/4 in
- Eyewash Spray Head Diameter
- 10 in
- Outlet Pipe Size
- 1 1/4 in
- Bowl Diameter
- 11 1/8 in
- Electrical Cord Length
- Not Available
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.