Zoro Homepage

Mini TwinLIGHT Combi 24VAC/DC GN

  • Mfr # 46021075

  • Zoro # G612533146


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
2 7/16 in
Features
For Applications where Space is Limited
Voltage
24V AC/DC
Connection Type
Push-In Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46021075
Zoro #
G612533146
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 7/16 in
Overall Length
3 11/32 in

Details

Item
Beacon Light Combination
Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Applications where Space is Limited
Voltage
24V AC/DC
Connection Type
Push-In Terminal
Lens Shape
Dome
Light Source
LED
Lifespan
50,000 hr
Housing Color
Gray
IP Rating
IP66
Sound Continuity
Continuous, Pulse
Number of Sound Patterns
2
Light Operating Mode
Flashing
Sound Style
Tone
Lens Color
Green
Operating Current
98 mA
Alarm Volume @ 1 m - Maximum
95 dBA
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-30 Degrees C
Operating Voltage
24V AC/DC

Description

Mini TwinLIGHT Combi 24VAC/DC GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.