Shop All Electro Mechanical Actuators
Ewellix
Actuator, Sliding Screw, with Steel Tube, 1000 N Force, 200mm Stroke, 8-6mm/s, 12 VDC
Mfr # CAHB-10-A5A-200311-AAAA0A-000
Zoro # G808585645
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1000 N
- Stroke Length 200 mm
- Voltage 12 V DC
- Feedback Signal None
Product Information
- Brand Ewellix
- MFR # CAHB-10-A5A-200311-AAAA0A-000
- Zoro # G808585645
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 200 mm |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- FESTO Guided Drive DFM-40-100-P-A-GF (DFM-40-100-P-A-GF)
- FOSTER SS303 Socket, 1/2"x1/2" FPT (H4S/S)
- GOODYEAR Classic Wrapped Banded V-Belt, C Profile, 3 Ribs, 183.46" Effective Length (3/C180)
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50P)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A (LS35-1B4TN-24)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 8 In (K2XG20-115V-08)
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 3.5A (LT100-1-50)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 2200 lb., 12 In (K2XG20-24V-12)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- Ewellix Linear Motion