
Heavy-Load Linear Bearing Unit with 2 Seals, Adjustable, Open, Relubricatable, 50mm I.D. (Discontinued)
- Mfr # LUCT 50 BH-2LS
- Zoro # G708587473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUCT 50 BH-2LS
Zoro #
G708587473
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Dia. (mm)
50 mm
Dimension L
135 mm
Dimension F
50 mm
Dimension N
8.4 mm
Dimension A
66 mm
Details
Seal
2 Seals
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.