This item is Discontinued.

Ewellix Long Lead Ball Nut on Sleeve, VL or SL Screw, with Wipers, 40mm Screw Diameter NL 40X20R N/S WPR

Long Lead Ball Nut on Sleeve, VL or SL Screw, with Wipers, 40mm Screw Diameter (Discontinued)

  • Mfr # NL 40X20R N/S WPR
  • Zoro # G608586248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NL 40X20R N/S WPR
Zoro #
G608586248
UPC #
-
Country of Origin
France

Dimensions

Dimension D1
95 mm
Dimension D
40 mm
Overall Length (mm)
6000 mm

Details

Dynamic Load Capacity
41800 N
Static Load Capacity
129400 N

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.