
Precision Ball Nut on Sleeve, VN or SN Screw, without Wiper, Composite Inserts, 40mm Screw Diameter (Discontinued)
- Mfr # NN 40X10R N/S NOWPR CI
- Zoro # G908587488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NN 40X10R N/S NOWPR CI
Zoro #
G908587488
UPC #
-
Country of Origin
France
Dimensions
Overall Length (mm)
6000 mm
Dimension D1
95 mm
Dimension D
40 mm
Details
Dynamic Load Capacity
63600 N
Static Load Capacity
127100 N
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.