Ewellix
Slim-Line Carriage, Size 25, Standard Length, Standard Height, Standard Precision, Light Pre-Load
Mfr # LLTHC 25 U T1 P5
Zoro # G508587161
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension L2 57 mm
- Dimension W 23 mm
- Dimension H 36 mm
- Dimension C 18800 mm
- Size 25
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- MARATHON General Purpose Motor, 7.50 HP, 3 phase, 3600 RPM, 208-230/460 V, 184T Frame, ODP (GT0015A)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- EWELLIX Slim-Line Carriage, Size 15, Standard Length, Standard Height, Standard Precision, Light Pre-Load (LLTHC 15 U T1 P5)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- Ewellix Linear Slides & Carriages