Shop EWHEELS
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Four Wheel scooter, 40 miles on a single charge, maximum speed of 15 MPH, Yellow
- Mfr # EW-14 Yellow
- Zoro # G610113005
product price:Â
$
2,803.99
/ea
Key Features
Overall Width
31"
Overall Height
44"
Overall Length
70"
Weight Capacity
350 lbs
Charger Input Voltage
48V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EW-14 Yellow
- Zoro #
- G610113005
- UPC #
- 850017284487
- Country of Origin
- China
Dimensions
- Overall Width
- 31"
- Overall Height
- 44"
- Overall Length
- 70"
Details
- Item
- 4 wheel scooter
- Weight Capacity
- 350 lbs
- Charger Input Voltage
- 48V
Description
The EW-14, Four Wheel Scooter has a maximum speed of 15 MPH and can travel up to 40 miles on a single charge. One of the great things about this scooter is it's ability to carry 1 or 2 passengers up to 350 lbs on a very comfortable extended saddle seat. Seat Dimensions- 14In x 23In. Overall Width-31In. Overall Height-44In. Overall Length-70In. Scooter Weight-250 lbs. Type of Battery-Deep Cycle Sealed Lead Acid. Light Package-Turn Signals, Brake Lights, High/Low Beam, Headlight, Rear Lights. Horn-Yes. Incline Capability-Up to 12 Degrees. Ground Clearance-6.5 inches. Type of Tires-Tubeless. Braking Type-Hand Brakes. Turning Radius-126In. Battery-48 volt offboard. Suspension-Front and Rear. Speed Control-Low-med-High. Throttle Type-Twist. Forward/Reverse-Yes. Alarm-Yes. USB-Yes. Front Tire Size- 15In x 3In. Motor Type-Brushless Motor with Differential. Storage-Lockable Rear and Under Storage. Motor-500 Watt. Extras-Bag Hook, Rear Reflectors
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.