GoExplore Foldable Electric Bike, White
- Mfr # BW1WHT
- Zoro # G422983889
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
20 in
Max. Speed
20 MPH
Color
White
Brake Type
Disc
Battery Size
10.4 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW1WHT
- Zoro #
- G422983889
- UPC #
- 199284209039
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 20 in
- Battery Size
- 10.4 Ah
- Length
- 26.18 in
- Height
- 46.06 in
- Width
- 72.83 in
Details
- Max. Speed
- 20 MPH
- Color
- White
- Brake Type
- Disc
- Special Light Output Mode
- Front and Rear Lights,RGB headlight, automatic turn-signal tail light and brake lights
- Voltage
- 48 V
- Charging Time
- 5 Hours
- Battery Type
- Lithium Ion Battery
- Application
- Foldable
- Range per Charge
- Approx 30 miles
- Fenders
- No
- Kickstand
- Yes
- Foldable
- Yes
- Material
- Alloy
- Includes
- E-bike, charger, manual, assembly tool
- For Use With
- Outdoor
- Assembly Required
- Yes
- Display Information
- Speedometer, odometer, pedal assist level, battery gauge, brake light indicator, headlight indicator, turn signal indicator light, gear position display
- Load Capacity
- 330 lb
- Motor Power
- 500 W
Description
The GoExplore is a foldable electric bike designed for riders who want stability, comfort, and reliable performance. Whether you're riding around the neighborhood or taking longer routes outdoors, the Go Explore offers an intuitive, balanced experience that's easy to handle. Its 500W rear hub motor and 48V 10.4Ah lithium battery support a top speed of 20 mph and a range of up to 30 miles per charge. The battery is discreetly built into the frame, protecting internal components and maintaining a clean, streamlined design. This e-bike features 20-inch rubber tires, a carbon alloy frame, and disc brakes for consistent control. With front and rear lights, including a bright front headlamp, the Go Explore is ready for day or night riding. Its LED display keeps you informed with real-time data on speed, battery level, gear, lights, and mileage. Weighing 81.4 lbs and supporting riders up to 330 lbs, the Go Explore offers a solid feel while remaining easy to fold and transport. The comfortable ride height and upright handlebars make it suitable for a wide range of users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.