Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-Gal. Receptacle W/ Hinged Drop Bottom - Steel, Hunter Green Gloss

  • Mfr # WR690 GREEN PERF

  • Zoro # G211473225


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR690 GREEN PERF
Zoro #
G211473225
UPC #
-
Country of Origin
United States

Description

Landscape Series 10-gal perforated waste receptacle with hinged drop bottom for easy emptying and welded bracket for permanent wall/pole mounting in Hunter Green Gloss. Heavy-gauge Steel with fully welded construction and bottom drainage holes prevent water build-up. Pre-drilled mounting holes in back of unit allow for mounting to poles, walls or fences. Optional Mounting Bracket sold separately B-1022. Contains over 30% recycled material and 100% postconsumer recyclable. EXL-COAT powder coat finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.