Shop ACCUFIT
See all product information
Create Account
55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 50 PK
Mfr # H8053TC RC1
Zoro # G602161793
product price:Â
$
37.75
/pk 50, $0.76/ea
Key Features
Strength Rating
Premium
Material
Resin
Thickness
0.9 mil
Size
40 in x 53 in
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H8053TC RC1
- Zoro #
- G602161793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.9 mil
- Size
- 40 in x 53 in
- Height
- 53 in
- Width
- 40 in
Details
- Capacity
- 55 gal
- Strength Rating
- Premium
- Material
- Resin
- Scent
- Unscented
- Color
- Clear
- Item
- Trash Bags
- Package Configuration
- 1 Box of 50 Bags
- Features
- Convenience Pack Boxes
- Application
- Can Liner
- Weight
- 6.721 lbs
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
- Seal
- Star
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.