Zoro Homepage

37-Gal. Receptacle - Steel, Black Gloss

  • Mfr # SC-2633 BLK

  • Zoro # G711474234


product price: $2,539.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-2633 BLK
Zoro #
G711474234
UPC #
-
Country of Origin
United States

Description

Classic Streetscape heavy-duty, all steel, 35.5 gal capacity outdoor trash receptacle in Black Gloss. These impressive heavy-duty, all steel Trash Receptacles are durable enough for any outdoor climate. Finish is weather resistant EXL-COAT Powder Coat. Solidly built with 1-1/2in wide x 3/16in thick welded steel bars. Bottom consists of steel U-channels that allows securing to the ground if desired. Adjustable leveling glides keep unit stable on uneven surfaces. Includes a removable LLDPE plastic liner with lift openings. Contains over 30% recycled material and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.