
37-Gal. Receptacle - Steel, Hunter Green Gloss
Mfr # SC-2633 HGR
Zoro # G311473118
product price: $1,904.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-2633 HGR
Zoro #
G311473118
UPC #
-
Country of Origin
United States
Description
Classic Streetscape heavy-duty, all steel, 35.5 gal capacity outdoor trash receptacle in Hunter Green Gloss. These impressive heavy-duty, all steel Trash Receptacles are durable enough for any outdoor climate. Finish is weather resistant EXL-COAT Powder Coat. Solidly built with 1-1/2in wide x 3/16in thick welded steel bars. Bottom consists of steel U-channels that allows securing to the ground if desired. Adjustable leveling glides keep unit stable on uneven surfaces. Includes a removable LLDPE plastic liner with lift holes. Contains over 30% recycled material and 100% post-consumer recyclable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.